HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wire Marker Wand, Preprinted, Sleeve, PK10

BRADY| Zoro #: G0449854| Mfr #: SCN10-1

$36.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Wire Dia.: 0.11" to 0.13"
Color: Black on White
Marker Attachment Style: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449854 Mfr #: SCN10-1
Fits Wire Dia.: 0.11" to 0.13"Color: Black on White
Marker Attachment Style: Split SleeveLabel Material: Nylon
Legend: 1Label Type: Preprinted
Legend Color: blackLabel Width: 0.13"
Material: NylonTemp. Range: -30 Degrees to 251 Degrees F
No. of Labels: 300Background Color: White
Uses Dispenser: WandItem: Wire Marker Wand
Label Height: Varies within bookCountry of Origin (subject to change): Germany

Description

Wire Marker Wand, 30 per Wand, Label Type Preprinted, Label Width 0.13 In., Color Black on White, Material Nylon, Max. Wire Size (AWG) 0.110-0.134(2.8-3.4), Min. Wire Size (AWG) 16,14, Legend 1, Package Quantity 10

Reviews