KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Marker Wand, Preprinted, Sleeve, PK10

BRADY| Zoro #: G2292534| Mfr #: SCNC-10

$36.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black on White
Marker Attachment Style: Split Sleeve
Label Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292534 Mfr #: SCNC-10
Color: Black on WhiteMarker Attachment Style: Split Sleeve
Label Material: NylonLegend: 0 to 9
Label Type: PreprintedMaterial: Nylon
No. of Labels: 300Temp. Range: -30 Degrees to 251 Degrees F
Legend Color: blackFits Wire Dia.: 0.11" to 0.13"
Item: Wire Marker WandUses Dispenser: Wand
Background Color: WhiteLabel Width: 0.13"
Label Height: Varies within bookCountry of Origin (subject to change): Germany

Description

Wire Marker Wand, 30 per Wand, Label Type Preprinted, Label Width 0.13 In., Color Black on White, Material Nylon, Max. Wire Size (AWG) 0.110-0.134(2.8-3.4), Min. Wire Size (AWG) 16,14, Legend 0 to 9, Package Quantity 10

Reviews