Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Write On Pink Wire Marker Sleeves, PermaSleeve(R) Polyolefin

  • Zoro #: G6682216
  • Mfr #: PS-094-2-PK-S-2
$259.99
  • Legend: Write On
  • Item: Wire Marker, Wire Sleeve
  • Color: Pink
See full product details
This item ships free.

Brady #PS-094-2-PK-S-2 Specifications

  • Zoro #: G6682216
  • Mfr #: PS-094-2-PK-S-2
Legend: Write On Item: Wire Marker, Wire Sleeve
Color: Pink Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Material: PermaSleeve(R) Polyolefin Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Marker, Wire Sleeve, Color Pink, Legend Write On, Material PermaSleeve(R) Polyolefin, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews of Brady #PS-094-2-PK-S-2