Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin

  • Zoro #: G6628273
  • Mfr #: PS-125-2-BK-S
$287.99
  • Color: Black
  • Item: Wire Marker, Wire Sleeve
  • Material: PermaSleeve(R) Polyolefin
See full product details
This item ships free.

Brady #PS-125-2-BK-S Specifications

  • Zoro #: G6628273
  • Mfr #: PS-125-2-BK-S
Color: Black Item: Wire Marker, Wire Sleeve
Material: PermaSleeve(R) Polyolefin Legend: Write On
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Marker, Wire Sleeve, Color Black, Legend Write On, Material PermaSleeve(R) Polyolefin, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews of Brady #PS-125-2-BK-S