Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 7/16" Yellow Wire Marker Sleeves, PermaSleeve(R)

  • Zoro #: G6650007
  • Mfr #: B33D-250-2-344YL
$527.56
  • Width: 2 in
  • Material: PermaSleeve(R)
  • Shrink Ratio: 3:1
See full product details
This item ships free.

Brady #B33D-250-2-344YL Specifications

  • Zoro #: G6650007
  • Mfr #: B33D-250-2-344YL
Width: 2 in Material: PermaSleeve(R)
Shrink Ratio: 3:1 Min. Wire Size: 0.0938 in
Height: 7/16 in Max. Wire Size: 0.2188 in
Labels per Roll: 500 For Use With: Mfr. No. BBP33
Color: Yellow Temp. Range: -67 Degrees to 275 Degrees F
Standards: Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1), SAE-AS-81531 Item: Wire Marking Sleeves
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wire Marking Sleeves, Color Yellow, Width 2 in, Height 7/16 in, Material PermaSleeve(R), Min. Wire Size 0.0938 in, Max. Wire Size 0.2188 in, For Use With Mfr. No. BBP33, Labels per Roll 500, Shrink Ratio 3:1, Temp. Range -67 Degrees to 275 Degrees F, Standards Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1), SAE-AS-81531

Reviews of Brady #B33D-250-2-344YL