Skip to Main Content
customer-service Help
Brady

Wire Marking Sleeves, White, 2 In W

Brady Wire Marking Sleeves, White, 2 In W 3PS-1500-2-WT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$535.49
  • Item: Precut Label Roll
  • Printer Series Compatibility: BBP72, i5100, i7100, THT
  • For Use With: BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
See full product details
This item ships free.
Total: $535.49

Brady #3PS-1500-2-WT Specifications

  • Item: Precut Label Roll
  • Printer Series Compatibility: BBP72, i5100, i7100, THT
  • For Use With: BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
  • Material: B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
  • Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
  • Width: 2 in
  • Color: White
  • Max. Wire Size: 1.45 in
  • Min. Wire Size: 0.5 in
  • Labels per Roll: 250
  • Shrink Ratio: 3:1
  • Height: 2 7/16 in
  • Temp. Range: -67 Degrees to 275 Degrees F
  • Minimum Wire Gauge: 20 AWG
  • Label Height: 2 in
  • Label Attachment Style: Heat Shrink Sleeve
  • Maximum Wire Gauge: 16 AWG
  • For Wire Gauge: 16 AWG to 20 AWG
  • Material Subhead - Heat-Shrink Cable & Wire Labels: Polyolefin
  • Minimum Wire Diameter: 0.062 in
  • Recommended Ribbon: IP-R6600, R6600
  • Material Properties: Heat-Shrinkable
  • Maximum Wire Diameter: 0.11 in
  • Maximum Service Temperature: 275 Degrees F
  • Label Color: White
  • Label Finish: Matte
  • Label Width: 1 1/2 in
  • Compatible Mfr Part Number: IP-R6600, R6600
  • Label Size (HxW) - Heat-Shrink Cable & Wire Labels: 1 1/2 in x 2 in
  • Resistance Properties: Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
  • Adhesive Material: Not Applicable
  • Label Color & Finish - Heat-Shrink Cable & Wire Labels: White ( Matte )
  • Labels per Row: 1
  • Product Type: Wire Marking Sleeve
  • Material Series: B-342
  • Double-Sided Printable: Yes
  • For Print Method: Thermal-Transfer
  • Label Material: Polyolefin
  • Minimum Service Temperature: -67 Degrees F
  • For Wire Diameter: 0.062 in to 0.11 in
  • Compatible Grainger Part Number: 30DA02, 30DA43
  • Label Media Format: Precut Roll
  • Double-Sided Printable - Heat-Shrink Cable & Wire Labels: Double Side Printable
  • Core Diameter: 3 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Marking Sleeves, Color White, Width 2 in, Height 2 7/16 in, Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin, Min. Wire Size 0.5 in, Max. Wire Size 1.45 in, For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer, Labels per Roll 250, Shrink Ratio 3:1, Temp. Range -67 Degrees to 275 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews of Brady #3PS-1500-2-WT