
WraparoundLabel, White, 1inW
Mfr # M7-31-642
Zoro # G108260914
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Material
Polyvinylfluoride
Label Media Format
Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-31-642
Zoro #
G108260914
UPC #
888434589670
Country of Origin
Mexico
Dimensions
Printable Portion Height
1/2 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.32 in
Roll Width
1 in
Label Width
1 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
1 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.