Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Write On Gray Wire Marker Sleeves, PermaSleeve(R) Polyolefin

  • Zoro #: G6661785
  • Mfr #: PS-500-150-GY
$664.99
  • Material: PermaSleeve(R) Polyolefin
  • Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
  • Legend: Write On
See full product details
This item ships free.

Brady #PS-500-150-GY Specifications

  • Zoro #: G6661785
  • Mfr #: PS-500-150-GY
Material: PermaSleeve(R) Polyolefin Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Legend: Write On Color: Gray
Item: Wire Marker, Wire Sleeve Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Marker, Wire Sleeve, Color Gray, Legend Write On, Material PermaSleeve(R) Polyolefin, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews of Brady #PS-500-150-GY