Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin

  • Zoro #: G6687256
  • Mfr #: HX-1000-150-WT-S
$213.99
  • Color: White
  • Material: PermaSleeve(R) Polyolefin
  • Legend: Write On
See full product details
This item ships free.

Brady #HX-1000-150-WT-S Specifications

  • Zoro #: G6687256
  • Mfr #: HX-1000-150-WT-S
Color: White Material: PermaSleeve(R) Polyolefin
Legend: Write On Item: Wire Marker, Wire Sleeve
Standards: ASTM D 570; ASTM D 638; ASTM D 792; ASTM D 876; ASTM D 882; ASTM G 21; Halogen Free (DIN VDE 0472 Part 815); MIL-STD-202; SAE-AMS-DTL-23053; SAE-AMS-STD-104 Class 1; SAE-AS-81531; UL Recognized; VW-1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Marker, Wire Sleeve, Color White, Legend Write On, Material PermaSleeve(R) Polyolefin, Standards ASTM D 570; ASTM D 638; ASTM D 792; ASTM D 876; ASTM D 882; ASTM G 21; Halogen Free (DIN VDE 0472 Part 815); MIL-STD-202; SAE-AMS-DTL-23053; SAE-AMS-STD-104 Class 1; SAE-AS-81531; UL Recognized; VW-1

Reviews of Brady #HX-1000-150-WT-S