- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Printer Label, Vinyl, 1-1/2 In. W
Shop Alternate Products
This Product is Discontinued
Brady
Printer Label, Vinyl, 1-1/2 In. W (Discontinued)
Mfr # XSL-115-427
Zoro # G1790591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Black on Clear/White
- Width 1-1/2"
- Height 1-1/4"
- Material Self Laminating Vinyl
Customers Also Purchased
- Brand Brady
-
MFR #
XSL-115-427
-
Zoro #
G1790591
- UPC # 662820603399
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Height | 1-1/4" |
Max. Wire Size | 4 AWG |
Printable Portion Height | 1/2 in |
Label Width | 1 1/2 in |
Label Size | 1 1/4 in x 1 1/2 in |
Maximum Wire Diameter | 0.22 in |
Printable Portion Width | 1 1/2 in |
For Wire Diameter | 0.083 in to 0.215 in |
Minimum Wire Diameter | 0.08 in |
Label Height | 1 1/4 in |
Details
Printer Series Compatibility | IDXPERT |
Item | Printer Label |
Color | Black on Clear/White |
Material | Self Laminating Vinyl |
Labels per Roll | 250 |
Application | Cable and Wire Marking, Panel Labeling, Voice and Data ID |
Temp. Range | -94 Degrees to 158 Degrees F |
Printer Series Compatability | IDXPERT |
For Use With | IDXPERT(TM) Handheld Label Maker |
Legend | Blank |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Label Type | Self-Laminating Label |
Tape Material | Vinyl |
Adhesive | Acrylic |
Label Attachment Style | Self-Laminating |
Maximum Wire Gauge | 8 AWG |
Number of Labels Included | 250 |
Label Finish | Matte |
For Wire Gauge | 16 AWG to 8 AWG |
Maximum Service Temperature | 158 Degrees F |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
Label Media Format | Precut Roll Cartridge |
Ribbon Color | Black |
Label Color | White |
Product Type | Self-Laminating Label |
Minimum Wire Gauge | 16 AWG |
Adhesive Properties | Permanent Adhesive |
For Print Method | Thermal Transfer |
Label Shape | Rectangle |
Labels per Row | 1 |
Preprinted Text | Blank |
Minimum Service Temperature | -94 Degrees F |
Printable Area - Self-Laminating Cable & Wire Labels | 1/2 in H x 1 1/2 in W |
Indoor/Outdoor Usage | Outdoor |
Material Series | B-427 |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Label Material | Vinyl |
Adhesive Material | Acrylic |
Adhesive Type | Permanent |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Recommended Ribbon | R4300 |
Compatible Mfr Part Number | R4300 |
Test | White ( Matte ) |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility IDXPERT, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 8 AWG