- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 18/30VAC
Shop Alternate Products
This Product is Discontinued
Braeburn
Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 18/30VAC (Discontinued)
Mfr # 1020
Zoro # G7825450
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 1
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Customers Also Purchased
- Brand Braeburn
-
MFR #
1020
-
Zoro #
G7825450
- UPC # 833732001782
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 6 5/8" |
Width | 4 23/32" |
Depth | 1 3/8 in |
Overall Width | 5 3/16 in |
Overall Depth | 1 3/8 in |
Overall Height | 3 11/16 in |
Details
Item | Non-Programmable Thermostat |
Voltage | 18/30VAC |
Stages Heat | 1 |
Mounting Type | Sub-Base |
Mounting Location | Wall |
Color | White |
Control Range | 45 Degrees to 90 Degrees F |
System Switching | Heat-Cool-Off |
Stages Cool | 1 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired/Battery |
750mV Compatible | Yes |
Key Pad Lockout | No |
Agency Compliance | RoHS |
Features | Adjustable Temperature Limits, Permanent Memory Retention, Compressor Short Cycle Protection, ESD Guard, F Degrees /C Degrees Switch |
Occupancy Sensor | No |
Programmable Fan | No |
Batteries Included | Yes |
Temporary Program Override | No |
Temporary Temperature Hold | No |
Filter Indicator | No |
Terminal Designations | RH,RC,Y1,G,W1,O,B,C |
Low Battery Indicator | Yes |
Dehumidification Control | No |
For Use With | Heating and Cooling |
Humidification Control | No |
Display | LCD, Backlit |
Automatic Changeover | No |
Battery Backup | Yes |
Temperature Limiting | Yes |
Fan Switching | Auto-on |
Standards | RoHS |
Control Type | Slide Switch |
Electrical Connection Type | Hardwired |
Mounting Direction | Horizontal |
Battery Type | (2) AA Batteries |
Compatible System Type | Heat and Cool |
Programming Capability | Not Programmable |
Changeover Type | Manual |
Operating Humidity Range | 5% to 90 % |
Application | Heat and Cool |
Number of Heating Stages - Conventional System | 1 |
Number of Cooling Stages - Conventional System | 1 |
Temperature Control Range | +45 Degrees to +90 Degrees F |
Temperature Differential | 0.5 Degrees C, 0.5 Degrees F, 1 Degrees C, 1 Degrees F, or 2 Degrees F 0.2 Degrees C |
Temperature Sensitivity | +/- 1 Degrees F |
Thermostat Type | Low Voltage |
System Settings | Cool-Heat-Off |
Fan Settings | Auto, On |
Millivolt Compatible | Yes |
System/Fan Settings | Cool-Heat-Off/Auto-On |
Output Signal | Not Applicable |
Description
Low Voltage Thermostat, Heat and Cool, Manual, Compatible System Type Heat and Cool, Slide Switch, Dehumidification Control No, Dual Transformer Compatible Yes, Fan Settings Auto, On, Humidification Control No, Key Features Compressor Short Cycle Protection, ESD Guard, F Degrees /C Degrees Switch, Permanent Memory Retention, Key Pad Lockout No, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Overall Depth 1 3/8 in