- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- Universal Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery
Shop Alternate Products
This Product is Discontinued
Braeburn
Universal Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery (Discontinued)
Mfr # 5320
Zoro # G7825259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 4
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Customers Also Purchased
- Brand Braeburn
-
MFR #
5320
-
Zoro #
G7825259
- UPC # 833732001881
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 5 9/16" |
Width | 4 23/32" |
Depth | 1 3/16 in |
Display Size | 5 sq in |
Overall Width | 5 9/16 in |
Overall Height | 3 15/16 in |
Overall Depth | 1 3/16 in |
Details
Item | Universal Programmable Thermostat |
Voltage | 18/30VAC |
Stages Heat | 4 |
Mounting Type | Sub-Base |
Mounting Location | Wall |
Color | White |
Control Range | 45 Degrees to 90 Degrees F |
System Switching | Auto-Heat-Cool |
Stages Cool | 2 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired/Battery |
750mV Compatible | Yes |
Programs per Week | 7, 5-2, 5-1-1 |
Temp. Settings per Day | 0, 1, 2, 4 |
Green Certification or Other Recognition | Energy Aware |
Temporary Program Override | Yes |
Key Pad Lockout | Yes |
For Use With | A/C, Furnace and Heat Pump Systems |
WiFi Capability | No |
Low Battery Indicator | Yes |
Humidification Control | No |
Dehumidification Control | No |
Standards | California Title 24 |
Automatic Changeover | Yes |
Display Color | Blue |
Temporary Temperature Hold | Yes |
Batteries Included | Yes |
Agency Compliance | RoHS |
Filter Indicator | Yes |
Display Type | LCD, Backlit |
Battery Backup | Yes |
Features | Touchscreen, Auto or Manual Changeover, Speed Bar Button, Temperature Limit, Indoor/Outdoor Remote Sensing, Speed Set Programming, Selectable Service Monitor, Keypad Lockout, Reset Button, Programmable Fan, Residential and Commercial Mode, Auxiliary Heat Fossil Fuel, Economizer Control |
Programmable Fan | Yes |
Temperature Limiting | Yes |
Terminal Designations | A, G, Rc, Rh, W2/AUX2, W3/O/B, Y1, Y2, W1/E/AUX1, C, L, S1, S2 |
Fan Switching | Auto-On-Program |
Fan Settings | Auto-On-Program |
Sensor Location | Remote |
Changeover Type | Automatic |
Operating Humidity Range | 5 to 95 % |
Includes Batteries | Yes |
System/Fan Settings | Auto-Cool-Heat/Auto-On-Program |
Filter Change Reminder | Yes |
Temperature Differential | 0.5, 1, or 2 Degrees F; 1, 2, 3, 4, 5, or 6 Degrees F |
Temperature Sensitivity | +/-1 Degrees F |
Application | Heat Pump Systems |
Millivolt Compatible | Yes |
Electrical Connection Type | Hardwired |
Smart Connectivity | No Connectivity |
Backlit Screen | Yes |
Temperature settings per day | 0, 1, 2, 4 |
Compatible System Type | Hydronic Systems |
Contact Rating | 18 to 30V AC |
Battery Type | (2) AA Batteries |
Temperature Control Range | +45 Degrees to +90 Degrees F |
System Settings | Auto-Cool-Heat |
Thermostat Type | Low Voltage |
Programming Capability | 5-2 Day, 7 Day |
Description
Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable, Terminal Designations RC, RH, W3/O/B, W2/AUX2, W1/E/AUX1, C, L, A, Y2, Y1, G, S2, S1, WiFi Capability No, System Switching Auto-Heat-Cool, Fan Switching Auto-On-Program, Display Size 5 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No