, replacement Spectra rating plugs rated for 600A, 800A sensor - SKDA, SKHA, SKLA, SKPA

  • Mfr # BE-SRPK800A600

  • Zoro # G115542782


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
2 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE-SRPK800A600
Zoro #
G115542782
UPC #
792348515888
Country of Origin
China

Dimensions

Depth
2 in
Width
2 in
Length
2.75 in

Description

BE-SRPK800A600, BRAH Electric, direct replacement/aftermarket rating plugs for GE Spectra Series rating plugs , rated for 600A, 800A sensor, installable in 800A - SKDA,SKHA,SKLA,SKPA molded case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.