Skip to Main Content
customer-service Help
Branson

250 Analog Sonifier117V, 200W

Branson 250 Analog Sonifier117V, 200W 101-063-196R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,233.29
  • Item: 250 Analog Sonifer
  • Material: Plastic
  • Voltage: 117
See full product details
This item ships free.
Total: $3,233.29

Branson #101-063-196R Specifications

  • Item: 250 Analog Sonifer
  • Material: Plastic
  • Voltage: 117
  • Overall Height: 16 in
  • Overall Depth: 16 in
  • Includes: 1/2 in Probe, Converter
  • Plug Style - Lab Equipment: Standard
  • Overall Width: 7.5 in
  • Volume Range - Homogenizers: 0.2mL to 1L
  • Wattage: 200
  • Shaft Length: 292 mm
  • Standards: CE CSA
  • Item - Homogenizer: Sonifier
  • Type - Homogenizer: Immersion
  • Product Type: 250 Analog Sonifer
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1L, Voltage 117, Plug Style - Lab Equipment Standard, Material Plastic, Shaft Length 292 mm, Overall Depth 16 in, Overall Height 16 in, Overall Width 7.5 in

Reviews of Branson #101-063-196R