Skip to Main Content
customer-service Help
Branson

450 Analog Sonifier, 117V, 400W

Branson 450 Analog Sonifier, 117V, 400W 101-063-200R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,198.79
  • Item: 450 Analog Sonifer
  • Material: Plastic
  • Voltage: 117
See full product details
This item ships free.
Total: $4,198.79

Branson #101-063-200R Specifications

  • Item: 450 Analog Sonifer
  • Material: Plastic
  • Voltage: 117
  • Plug Style - Lab Equipment: Standard
  • Includes: 3/4 in Probe, Converter
  • Shaft Length: 292 mm
  • Volume Range - Homogenizers: 0.2mL to 1L
  • Item - Homogenizer: Sonifier
  • Overall Height: 16 in
  • Overall Depth: 16 in
  • Standards: CE CSA
  • Overall Width: 7.5 in
  • Wattage: 400
  • Type - Homogenizer: Immersion
  • Product Type: 450 Analog Sonifer
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1L, Voltage 117, Plug Style - Lab Equipment Standard, Material Plastic, Shaft Length 292 mm, Overall Depth 16 in, Overall Height 16 in, Overall Width 7.5 in

Reviews of Branson #101-063-200R