Skip to Main Content
customer-service Help
Branson

Metal 2 Cleaner, For Ultrasonics Clnr, PK4

Branson Metal 2 Cleaner, For Ultrasonics Clnr, PK4 100-955-834
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$138.84 ($34.71/unit)
  • For Use With: Ultrasonics Cleaner
  • Item: Metal 2 Cleaner
  • Flash Point: None
See full product details
This item ships free.
Total: $138.84

Branson #100-955-834 Specifications

  • For Use With: Ultrasonics Cleaner
  • Item: Metal 2 Cleaner
  • Flash Point: None
  • RTU Yield per Container: 7.7 Gallons of 13% Solution
  • Container Type: Bottle
  • Recommended Dilution: 12-13%
  • VOC Content: 6.7
  • Fragrance: Citrus
  • pH: 7.00 to 10.00
  • Case Quantity: 4 gal.
  • For Use On: Ultrasonic Cleaners
  • Color: Clear
  • Size: 1 gal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal 2 Cleaner, Size 1 gal, Container Type Bottle, RTU Yield per Container 7.7 Gallons of 13 Percent Solution, Recommended Dilution 12-13 Percent, Color Clear, Fragrance Citrus, VOC Content 6.7, pH 7.00 to 10.00, Flash Point None, For Use On Ultrasonic Cleaners, Package Quantity 4

Restrictions and Compliance

Hazardous material

Reviews of Branson #100-955-834