Skip to Main Content
customer-service Help
Branson

Ultrasonic Cleaner, CPX, 2.5 gal, 99 min.

Branson Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. CPX-952-539R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,574.03
  • Tank Capacity: 2.5 gal
  • Tank Depth: 9 1/2 in
  • Tank Height: 6 in
See full product details
This item ships free.
Total: $1,574.03

Branson #CPX-952-539R Specifications

  • Tank Capacity: 2.5 gal
  • Tank Depth: 9 1/2 in
  • Tank Height: 6 in
  • Tank Width: 11 1/2 in
  • Timer Style: Digital
  • Timer Range: 0 to 99 min, Continuous Run
  • Item: Ultrasonic Cleaner with European Cord
  • Cleaning Mode: Degas, Sweep
  • Auto Shutoff: No
  • Heated: Yes
  • Includes Timer: Yes
  • Timer: Yes
  • Manufacturers Warranty Length: 2 yr
  • Includes: Cover
  • Standards: CE, CSA, FCC, ISO14006, ISO9001, UL
  • Overall Width: 15 5/8 in
  • Tank Material: Stainless Steel
  • Max. Temp.: 69 Degrees C
  • Overall Height: 14 7/8 in
  • Hz: 40kHz
  • Voltage: 230
  • Display: Yes
  • Overall Depth: 15 3/4 in
  • Type: CPX
  • Special Features: 230V, Hi/Low Power, Sleep Mode
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 2.5 gal, Tank Depth 9 1/2 in, Tank Height 6 in, Tank Width 11 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 15 3/4 in, Overall Height 14 7/8 in, Overall Width 15 5/8 in

Reviews of Branson #CPX-952-539R