Skip to Main Content
customer-service Help
Branson

Ultrasonic Cleaner, Electric Type, 40 gal.

Branson Ultrasonic Cleaner, Electric Type, 40 gal. CH2024Bund-G40K
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11,921.54
  • Tank Capacity: 40 gal
  • Tank Depth: 25 3/4 in
  • Tank Height: 24 in
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $11,921.54

Branson #CH2024BUND-G40K Specifications

  • Tank Capacity: 40 gal
  • Tank Depth: 25 3/4 in
  • Tank Height: 24 in
  • Tank Width: 28 in
  • Timer Style: None
  • Timer Range: 0 to 99 min, Continuous Run
  • Cleaning Mode: Sweep
  • Item: Ultrasonic Cleaner
  • Auto Shutoff: No
  • Heated: No
  • Includes Timer: No
  • Tank Material: 316L Stainless Steel
  • Manufacturers Warranty Length: 2 yr
  • Overall Height: 24 in
  • Hz: 40kHz
  • Overall Width: 28 in
  • Max. Temp.: 76 Degrees C
  • Includes: Basket, Cover, Tank
  • Special Features: 36 Elements Configuration, Automatic Tuning, Line/Load Regulation for Liquid Level Changes, Mildly Acidic or Neutral Aqueous Solutions, Tank Permits Use of Alkaline, Thermostatically Controlled Heat, True Variable Control
  • Display: No
  • Overall Depth: 25 3/4 in
  • Standards: CSA
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ultrasonic Cleaner, Tank Capacity 40 gal, Tank Depth 25 3/4 in, Tank Height 24 in, Tank Width 28 in, Timer Style None, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated No, Includes Timer No, Tank Material 316L Stainless Steel, Hz 40kHz, Max. Temp. 76 Degrees C, Overall Depth 25 3/4 in, Overall Height 24 in, Overall Width 28 in

Reviews of Branson #CH2024BUND-G40K