Skip to Main Content
customer-service Help
Branson

Ultrasonic Cleaner, MH, 0.5 gal, 60 min.

Branson Ultrasonic Cleaner, MH, 0.5 gal, 60 min. CPX-952-137R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$636.20
  • Tank Capacity: 0.5 gal
  • Tank Depth: 5 1/2 in
  • Tank Height: 4 in
See full product details
This item ships free.
Total: $636.20

Branson #CPX-952-137R Specifications

  • Tank Capacity: 0.5 gal
  • Tank Depth: 5 1/2 in
  • Tank Height: 4 in
  • Tank Width: 6 in
  • Timer Style: Mechanical
  • Timer Range: 0 to 99 min, Continuous Run
  • Cleaning Mode: Heat, Sweep
  • Item: Ultrasonic Cleaner with European Cord
  • Auto Shutoff: No
  • Heated: Yes
  • Includes Timer: Yes
  • Hz: 40kHz
  • Voltage: 230
  • Overall Width: 9 7/8 in
  • Manufacturers Warranty Length: 2 yr
  • Display: No
  • Overall Depth: 12 in
  • Type: MH
  • Includes: Cover
  • Special Features: Mechanical Timer Plus Heat, 230V
  • Tank Material: Stainless Steel
  • Max. Temp.: 69 Degrees C
  • Overall Height: 11 7/8 in
  • Standards: CE, CSA, FCC, ISO14006, ISO9001, UL
  • Timer: Yes
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ultrasonic Cleaner with European Cord, Tank Capacity 0.5 gal, Tank Depth 5 1/2 in, Tank Height 4 in, Tank Width 6 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Heat, Sweep, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 230, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 12 in, Overall Height 11 7/8 in, Overall Width 9 7/8 in

Reviews of Branson #CPX-952-137R