This item is Discontinued.

Brasscraft Faucet Handle Canopy Lever, 1-3/8" x 1-11/16" x 1", Chrome SH2138 B

Faucet Handle Canopy Lever, 1-3/8" x 1-11/16" x 1", Chrome (Discontinued)

  • Mfr # SH2138 B
  • Zoro # G9458924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH2138 B
Zoro #
G9458924
UPC #
094726620406
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 3/8 in x 1 11/16 in x 1 in

Details

Sub-Category
Faucet Handles
Fits Brand
BrassCraft
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Includes
Cold Handle, Hot Handle
For Use With
Central Brass Faucets
Green Environmental Attribute
Does Not Contain PVC
Handle Type
Lever
Item
Handle
Use With Water Temp.
Hot/Cold
Product Type
Handle
Compatible Brand
BrassCraft
Part Type
Replacement Handles
For Water Temperature
Hot/Cold

Description

Handle, Fits Brand BrassCraft, Faucet Handle Type Dome Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.