Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Handle, Tub/Shower, Delta Faucets

  • Zoro #: G9723734
  • Mfr #: SH6812 B
$12.09
  • Number of Holes: 1
  • Item: Tub and Shower Handle
  • For Use With Mfr. Model Number: CDV156B
See full product details
Orders over $75 ship free.

Brasscraft #SH6812 B Specifications

  • Zoro #: G9723734
  • Mfr #: SH6812 B
Number of Holes: 1 Item: Tub and Shower Handle
For Use With Mfr. Model Number: CDV156B Material of Construction: Acrylic
Material: Acrylic Type: Tub And Shower
For Use With: Delta New Style 600 Series Bathtub and Shower Faucets Green Environmental Attribute: Does Not Contain PVC
Finish: Acrylic Includes: Adaptor, Cold, Diverter Caps, Hex Wrench, Hot
Tub and Shower Category: Shower Handles Ligature Resistant: No
ADA Compliance: No Compatible Mfr. Model Number: SK0094, SK0095, SK0096, SK0095 D
Includes Cartridge: No Includes Valve: No
Handle Length: 2 1/8 in Includes Drain Stopper: No
Includes Stem: No Includes Handle: Yes
Includes Tub Spout: No Includes Check Stop: No
Trim Finish: Transparent Includes Trim Plate: No
Handle Material: Acrylic Color: Transparent
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Delta New Style 600 Series Bathtub and Shower Faucets, For Use with Series Delta New Style Series 600, Handle Length 2 1/8 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Delta, Trim Finish Transparent

Reviews of Brasscraft #SH6812 B