This item is Discontinued.

Brasscraft Repair Kit, Mixet Tub and Shower Repair SWD0455

Repair Kit, Mixet Tub and Shower Repair (Discontinued)

  • Mfr # SWD0455
  • Zoro # G8065583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWD0455
Zoro #
G8065583
UPC #
039166105571
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Fixed Showerhead Width
3 in

Details

Includes
(1) Shower Head, (1) Shower Arm, and (1) Flange
Item
Shower Head Arm and Flange
Features
Full Spray
Flow Rate
2.5 gpm
Number of Holes
1
ADA Compliant
No
Finish
Satin Nickel - PVD
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1, CSA B125.1
For Use With Mfr. Model Number
SKD0201
Material of Construction
Brass, Plastic, Stainless Steel
Material
Brass, Plastic and Stainless Steel
Green Environmental Attribute
Does Not Contain PVC
Type
Shower
Primary Material
Metal, Plastic
For Use With
Mixet Tubs and Showers
Ligature Resistant
No
Connection Type
FNPT
CEC Compliant
Non CEC Compliant
Sub-Category
Repair Kits
ADA Compliance
No
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
No
Trim Finish
Satin Nickel
Includes Valve
No
Fixed Showerhead Flow Rate
2.5 gpm
Includes Trim Plate
Yes
Face Shape
Circle
Includes Tub Spout
No
Series
Mixet
Showerhead Function
Single
Showerhead Spray Pattern
Regular
Showerhead Shape
Bulb
Showerhead Material
Brass, Plastic, Stainless Steel
Includes Fixed Showerhead
Yes
Includes Handle
No

Description

Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 3 in, Ligature Resistant No, BrassCraft, Mixet, 1/2 in FNPT, Showerhead Function Single, Brass, Plastic, Stainless Steel, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.