Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Cold Stem, For Use With Kohler Faucets

  • Zoro #: G9723646
  • Mfr #: ST1823X B

$12.19

Details
  • Standards: CSA Low Lead
  • Includes: Brass Plunger
  • Material: No-Lead Brass
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Brasscraft #ST1823X B Specifications

  • Zoro #: G9723646
  • Mfr #: ST1823X B
Standards: CSA Low Lead Includes: Brass Plunger
Material: No-Lead Brass Material of Construction: Low Lead Brass
Item: Cold Stem Finish: Brass, Chrome
Green Environmental Attribute: Does Not Contain PVC For Use With: Kohler Faucets
Sub-Category: Cartridges & Stems Fits Brand: Kohler
Country of Origin (subject to change): Taiwan, Province of China

Description

Zoro's faucet repair and maintenance department includes solenoids, valves, seats & springs, O-rings and more. Take a look at the features for Brasscraft Cold Stem. Material: Low Lead Brass, Finish: Brass, Chrome.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Brasscraft #ST1823X B