Brasscraft
Stem, Hot, Gerber Faucets
- Zoro #: G3015945
- Mfr #: ST0040X B
Hover or click to zoom Tap to zoom
$8.59
Must order in multiples of 2
- Sub-Category: Cartridges & Stems
- Fits Brand: Gerber
- Material: No-Lead Brass
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.18
Brasscraft #ST0040X B Specifications
- Zoro #: G3015945
- Mfr #: ST0040X B
- Sub-Category: Cartridges & Stems
- Fits Brand: Gerber
- Material: No-Lead Brass
- Finish: Brass
- Material of Construction: Brass
- Standards: CSA Low Lead
- For Use With: Gerber Faucets
- Item: Hot Cartridge
- Green Environmental Attribute: Does Not Contain PVC
- Use With Water Temp.: Hot
- Product Type: Hot Cartridge
- Country of Origin (subject to change): Taiwan, Province of China
Description
Hot Cartridge, Fits Brand Gerber, Finish Brass, Use With Water Temp. Hot
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Brasscraft #ST0040X B
Explore more
- BRASSCRAFT Knob Handle, Lavatory/Kitchen, MOEN Faucets SH7185 B
- BRASSCRAFT Cold Stem, For Use With Price Pfister Faucets ST5272X B
- BRASSCRAFT Brass Craft SF0011X 1.87 x 1.87 x .03 in. Chrome Plated; Brass Aerator Adapter 165283
- BRASSCRAFT Brass Craft ST3099 Sterling Tub & Shower Hot Or Cold Stem 135282
- BRASSCRAFT Brass Craft SCB0113 .56 in. Rubber Bonnet Packing - 10 Pack 196215
- BRASSCRAFT Rebuild Kit, Tub, Price Pfister Faucets SK0273 B
- DANCO Faucet T/S Hndl Moen Ch 9D00080004
- CHICAGO FAUCETS Single Supply Pedal Box With Extended 806-ABCP
- CHICAGO FAUCETS Adapter 839-007JKNF
- NEWPORT BRASS 1/2" Round Thermostatic Trim Plate With Handle in Gloss Black 3-2023TR/54
- NEWPORT BRASS 1/2" Square Thermostatic Trim Plate With Handle in Satin Nickel (Pvd) 3-2023TS/15S
- Brasscraft Faucet Repair and Maintenance