Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Trim Kit, Price Pfister Faucets

  • Zoro #: G8367931
  • Mfr #: SK0284

$38.64

Details
  • Finish: Clear Acrylic (Handle), PVD Satin Nickel (Trim)
  • Material: Acrylic, Brass, Plastic
  • Item: Trim Kit
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Brasscraft #SK0284 Specifications

  • Zoro #: G8367931
  • Mfr #: SK0284
Finish: Clear Acrylic (Handle), PVD Satin Nickel (Trim) Material: Acrylic, Brass, Plastic
Item: Trim Kit Fits Brand: Price Pfister
Includes: (3) Tub Handles, Hot Handle Cap, Cold Handle Cap, Diverter Handle Cap; (3) Handle Screws; (3) Escutcheons; (3)Escutcheon Nipples Green Environmental Attribute: Does Not Contain PVC
Sub-Category: Faucet Hardware For Use With: Price Pfister Faucets
Material of Construction: Acrylic, Brass, Plastic Country of Origin (subject to change): Taiwan, Province of China

Description

Trim Kit, For Use With Price Pfister Faucets, Material Acrylic, Brass, Plastic, Finish Nickel

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Brasscraft #SK0284