Rubber Floor Tile, Black, 20 sq.ft., PK5

BRAVA| Zoro #: G6534376| Mfr #: 10090078

$128.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G6534376 Mfr #: 10090078
Coverage Area: 20 sq. ft.Color: Black
Material: RubberManufacturers Warranty Length: 12 yr. Limited Warranty
Size: 20 sq. ft.Item: Rubber Floor Tile
Country of Origin (subject to change): United States

Product Description

Rubber Floor Tile, Size 20 sq. ft., Color Black, Material Rubber, Coverage Area 20 sq. ft., Manufacturers Warranty Length 12 yr. Limited Warranty, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.