KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Face Mask, Blue, Universal

BREATHE EASY| Zoro #: G0838914| Mfr #: LA648

$7.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Face Mask
Size: Universal
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838914 Mfr #: LA648
Item: Face MaskSize: Universal
Color: BlueCovers: Head, Ears, Face, Neck
Style: Over the HeadMaterial: Fleece
Country of Origin (subject to change): China

Description

Face Mask, Over The Head, Blue, Size Universal, Material Fleece, Covers Head, Ears, Face, Neck

Reviews