Breeze
Make-A-Clamp Kit, 100 ft. Band, 25 Fstnrs
Mfr # 4001
Zoro # G7836372
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300-Series SS Band
- Hose Clamp Housing Material 300-Series SS
- Hose Clamp Screw Material 410 SS Hex Screw
- Length (In.) 100 ft.
- Includes 100 ft Band, 25 Fasteners, 10 Splices
Explore More Products
- BREEZE Ideal 5/16 in. 7/8 in. SAE 6 Silver Hose Clamp Stainless Steel Marine 345006551
- BREEZE Hose Clamp, GP, SAE 152,305SS, PK10 63152
- BREEZE Hose Clamp, HD, SAE 12,410SS, PK10 200 12 H
- BREEZE Hose Clamp, GP, SAE 88,305SS, PK10 63088H
- BREEZE Hose Clamp, HD, SAE 128,410SS, PK10 200 128 H
- BREEZE Hose Clamp, HD, SAE 104,410SS, PK10 200 104 H
- BREEZE Hose Clamp, GP, SAE 56,316SS, PK10 66056
- BREEZE P14-8346, 50*TB600 6.00-6.50 T-BOLT P14-8346
- BREEZE Ideal Hy Gear 1-1/4 in to 2-1/4 in. SAE 28 Silver Hose Clamp Stainless Steel Marine 620P28551
- ZORO SELECT Hose Clamp, Nylon, Max 1.425 In, PK10 22HC1250B
- AU-VE-CO PRODUCTS 9/16-1-1/16#10M HOSE CLAMP 10PK AV5347
- Breeze Hose Fittings