Shop Alternate Products
This Product is Discontinued
Breezeblocker
Exterior AC Cover, Fleece/Vinyl, Brick (Discontinued)
Mfr # ACCB-04-T12
Zoro # G2157741
This Product is Discontinued
Key Features
- For Use With Sleeve A/C Units
- Width 25-1/2 to 26"
- Height 15-1/4 to 15-3/4"
- Includes Self Retaining Cover
- Material Fleece/Vinyl, Brick Color