20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Exterior AC Cover, Fleece/Vinyl, Brick

BREEZEBLOCKER| Zoro #: G2082071| Mfr #: ACCC-04-T12

$42.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082071 Mfr #: ACCC-04-T12
Includes: Self Retaining CoverItem: Exterior AC Cover
Depth: 4"Width: 25-3/4 to 26-1/8"
Material: Fleece/Vinyl, Brick ColorHeight: 16-1/2 to 17-1/8"
Country of Origin (subject to change): Taiwan

Product Description

Exterior AC Cover, Material Fleece/Vinyl, Brick Color, For Use With Sleeve A/C Units, Width 25-3/4 to 26-1/8 In., Depth 4 In., Height 16-1/2 to 17-1/8 In., Includes Self Retaining Cover

Product Reviews

Save 15%. Sign up for Z-mail.