Exterior AC Cover, Fleece/Vinyl, Brick

BREEZEBLOCKER| Zoro #: G2447846| Mfr #: ACCE-04-T12

$42.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447846 Mfr #: ACCE-04-T12
Includes: Self Retaining CoverHeight: 15-3/4"
Item: Exterior AC CoverDepth: 4"
Width: 26-3/4"Material: Fleece/Vinyl, Brick Color
Country of Origin (subject to change): Taiwan

Product Description

Exterior AC Cover, Material Fleece/Vinyl, Brick Color, For Use With Sleeve A/C Units, Width 26-3/4 In., Depth 4 In., Height 15-3/4 In., Includes Self Retaining Cover

Product Reviews

Save 15%. Sign up for Z-mail.