Exterior AC Cover, Fleece/Vinyl, Cobblestn

BREEZEBLOCKER| Zoro #: G1676613| Mfr #: ACCC-04-T06

$43.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676613 Mfr #: ACCC-04-T06
Includes: Self Retaining CoverDepth: 4"
Item: Exterior AC CoverWidth: 25-3/4 to 26-1/8"
Material: Fleece/Vinyl, Cobblestone ColorHeight: 16-1/2 to 17-1/8"
Country of Origin (subject to change): Taiwan

Product Description

Exterior AC Cover, Material Fleece/Vinyl, Cobblestone Color, For Use With Sleeve A/C Units, Width 25-3/4 to 26-1/8 In., Depth 4 In., Height 16-1/2 to 17-1/8 In., Includes Self Retaining Cover

Product Reviews

Save 15%. Sign up for Z-mail.