Exterior AC Cover, Fleece/Vinyl, Cobblestn

BREEZEBLOCKER| Zoro #: G0375794| Mfr #: ACCD-04-T06

$42.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0375794 Mfr #: ACCD-04-T06
Includes: Self Retaining CoverDepth: 4"
Item: Exterior AC CoverMaterial: Fleece/Vinyl, Cobblestone Color
Height: 16-7/8 to 17-1/4"Width: 26-3/4 to 27"
Country of Origin (subject to change): Taiwan

Product Description

Exterior AC Cover, Material Fleece/Vinyl, Cobblestone Color, For Use With Sleeve A/C Units, Width 26-3/4 to 27 In., Depth 4 In., Height 16-7/8 to 17-1/4 In., Includes Self Retaining Cover

Product Reviews

Save 15%. Sign up for Z-mail.