Exterior AC Cover, Fleece/Vinyl, Seashell

BREEZEBLOCKER| Zoro #: G2172904| Mfr #: ACCB-04-T14

$43.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172904 Mfr #: ACCB-04-T14
Includes: Self Retaining CoverDepth: 4"
Item: Exterior AC CoverWidth: 25-1/2 to 26"
Material: Fleece/Vinyl, Seashell ColorHeight: 15-1/4 to 15-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Exterior AC Cover, Material Fleece/Vinyl, Seashell Color, For Use With Sleeve A/C Units, Width 25-1/2 to 26 In., Depth 4 In., Height 15-1/4 to 15-3/4 In., Includes Self Retaining Cover

Product Reviews

Save 15%. Sign up for Z-mail.