Exterior AC Cover, Fleece/Vinyl, Seashell

BREEZEBLOCKER| Zoro #: G1165656| Mfr #: ACCE-04-T14

$46.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165656 Mfr #: ACCE-04-T14
Includes: Self Retaining CoverItem: Exterior AC Cover
Depth: 4"Width: 26-3/4"
Material: Fleece/Vinyl, Seashell ColorHeight: 15-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Exterior AC Cover, Material Fleece/Vinyl, Seashell Color, For Use With Sleeve A/C Units, Width 26-3/4 In., Depth 4 In., Height 15-3/4 In., Includes Self Retaining Cover

Product Reviews

Save 15%. Sign up for Z-mail.