5-Speed Stand Mixer Stainless Steel Bowl 200W in White

  • Mfr # SM-1152

  • Zoro # G721737640


product price:  $61.55
/ea

Key Features

Overall Height
15.4 in
Material
Stainless Steel
Overall Length
11.1 in
Overall Width
9.4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-1152
Zoro #
G721737640
UPC #
181225811524
Country of Origin
China

Dimensions

Overall Height
15.4 in
Overall Length
11.1 in
Overall Width
9.4 in

Details

Item
Stand Mixer
Material
Stainless Steel
Color
White

Description

Mix together your most tedious dough and batters with the Brentwood 5 Speed Stand Mixer with Stainless Steel Bowl. Take full advantage of the 200 watt motor and create a broad array of savory and sweet dishes. The power head detaches and can be used as a hand mixer for a variety of jobs. Comes with a stainless steel bowl to contain all the ingredients as you mix.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.