This Product is Discontinued
Shop for all Bookcases & Bookshelves
Bridgeport
Bookcase, Solid Wood, Natural, 33.5" x 35.5" x 12" (Discontinued)
- Zoro #: G7820400
- Mfr #: DL8798-3

Tap to zoom
Hover or click to zoom
This Product is Discontinued
Bridgeport #DL8798-3 Specifications
- Zoro #: G7820400
- Mfr #: DL8798-3
- Country of Origin (subject to change): China
Description
More than just a bookcase, the Bertini Kids Bear Bookcase with Storage is a cool book display and storage unit combined. Use it along walls or as a divider, this versatile book caddy is a great way to organize a classroom for learning and play, creating different spaces in your learning environment. This playful and engaging book display offers a practical storage solution for any classroom where children can interact with easy to reach shelves and cubbies. Featuring four sloping shelves that provide plenty of space to display picture books, this bookcase gives each child the opportunity to choose their own literary adventure. With a sturdy and durable design, this bookcase boasts natural wood-tones with colorful shelves to create an engaging and inspiring classroom. With fully rounded corners and edges for maximum safety, the Bertini Kids Bear Bookcase with Storage is a delightful, easy-access bookshelf perfect to jumpstart young reading careers. Pair with the rest of the Bear collection (sold separately).
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Bridgeport #DL8798-3
Explore more
- Manhattan Comfort Rockefeller Bookcase 2.0, Tatiana Midnight Blue 131GMC4
- Huntington Oxford Huntington Oxford 6 Shelf 72"H Wood Bookcase in Wheat HO3672/W
- Huntington Oxford Huntington Oxford 6 Shelf Wood Bookcase in Burnished Brown HO3072D/B
- Flash Furniture Lincoln Rustic Bookcase, w/4 Drawers NAN-JN-21743BF-GG
- Manhattan Comfort Bookcase, 5 Shelf in Off White 350624
- Manhattan Comfort Warren Low Bookcase 3.0, White with Black Feet 190AMC205
- Alaterre Furniture Mission Under Window Bookshelf, Espresso AMIA14P0
- Bridgeport Bookcases & Bookshelves