Briggs & Stratton
Gasoline Engine, 7.2 lb.-ft. Gross Torque
Mfr # 104M02-0197-F1
Zoro # G7717930
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- Gross Torque 7.25 lb-ft
- Shaft Orientation Vertical
- Shaft Dia. (In.) 7/8
- Shaft Length (In.) 3 5/32 in
Explore More Products
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 25 HP 44S977-0033-G1
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque 083132-1035-F1
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft 44S977-0032-G1
- BRIGGS & STRATTON Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft 31R907-0007-G1
- BRIGGS & STRATTON Gasoline Engine, 10 HP, Horizontal Shaft 19L232-0036-F1
- BRIGGS & STRATTON Gasoline Engine, 27 HP, 1-1/8 in. Crank 49T877-0004-G1
- BRIGGS & STRATTON Gasoline Engine, 31 HP, 1-1/8" Shaft dia. 543477-3313-J1
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque, Series: 900 130G32-0244-F1
- KOHLER Ch730 E16 Mktg Basic PA-CH730-3002
- KOHLER Ech730 Engine -Miller PA-ECH7303084
- KOHLER Gas Engine, 1.437"x4.453", 27 HP PA-CH752-3102
- Briggs & Stratton Gasoline Engines