Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22" 250cc Single-Stage Gas Snow Blower

  • Zoro #: G0464007
  • Mfr #: 1697293
$959.49
  • Inlet Height: 12 1/2 in
  • Lights: Yes
  • Torque: 11.5 ft-lb
See full product details
This item ships free.

Briggs & Stratton #1697293 Specifications

  • Zoro #: G0464007
  • Mfr #: 1697293
Inlet Height: 12 1/2 in Lights: Yes
Torque: 11.5 ft-lb Chute Turning Radius: 200 Degrees
Auger Type: Thermal Start Type: Electric
Auger Diameter: 10 in Chute Rotation: Electric
Integrated Hand Warmers: No Chute Construction: Stainless Steel/Plastic
Engine Brand: Briggs and Stratton Clearing Path: 22 in
Item: Snow Blower Fuel Type: Gas
Drive Type: Auger Fuel Tank Capacity: 3.2 qt
Displacement: 250 cc Wheel Dia.: 8 in
Stages: Single Wheel Width: 2 in
Width: 22" Number of Stages: Single
Engine Displacement: 250cc Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Snow Thrower, 22 in Clearing Path, Auger Diameter 10 in, Inlet Height 12 1/2 in, 11.5 ft-lb Torque, Fuel Type Gas, Displacement 250 cc, Engine Brand Briggs and Stratton, Drive Type Auger, Stages 1, Start Type Electric, Fuel Tank Capacity 3.2 qt, Wheel Dia. 8 in, Wheel Width 2 in, Auger Type Thermal, Chute Construction Stainless Steel/Plastic, Chute Rotation Electric, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No, Lights Yes

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Briggs & Stratton #1697293