This item is Discontinued.

Briggs & Stratton Briggs & Stratton 1001663 100 PSI 0.3 HP 2 gal Twin Stack Portable Air Compressor; Black 1001663

Briggs & Stratton 1001663 100 PSI 0.3 HP 2 gal Twin Stack Portable Air Compressor; Black (Discontinued)

  • Mfr # 1001663
  • Zoro # G403978828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001663
Zoro #
G403978828
UPC #
871613000806
Country of Origin
Unknown

Description

Twin Stack Portable Air Compressor

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Specifications
  • Tank Size: 2 gal
  • Tank Style: Twin Stack
  • Portable: Yes
  • Maximum Pressure: 100 psi
  • Horsepower: 0.3 hp
  • Handle Included: Yes
  • Tank Material: Steel
  • Stages: Single Stage
  • Wheeled: No
  • Air Delivery SCFM at 40PSI: 0.7 SCFM
  • Color: Black
  • Tank Pressure Gauge: Yes
  • Capacity: 20.29 lbs
  • Air Compressor Pump Type: Oil-Free
  • Weight: 22.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.