Engine, Gas, 9hp, Gr Torque 14.5 lb.-ft.

BRIGGS & STRATTON| Zoro #: G0297367| Mfr #: 20S232-0035-F1

$554.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 4 cycle
PTO Shaft Length (In.): 3.90
Shaft Height (In.): 4.17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297367 Mfr #: 20S232-0035-F1
Type: 4 cyclePTO Shaft Length (In.): 3.90
Shaft Height (In.): 4.17PTO Shaft Height (In.): 4.17
Shaft Orientation: HorizontalBearings: Ball (PTO)
Muffler: YesIgnition Type: Electronic
Recommended Use: PumpAir Cleaner Type: Dual Clean (Paper Element with Pre-cleaner)
Application: PumpPTO Shaft Dia. (In.): 1.00
Rotation: CCW-SEOverall Height (In.): 15.91
Gear Box: InternalItem: Gasoline Engine
Low Oil Shut Down: YesHP: 9
Overall H Facing PTO (In.): 16.15Engine RPM: 3600
Gross Torque: 14.5 lb.-ft.Starter Type: Recoil
Shaft Configuration: Threaded 1-14Series: Intek Pro OHV
Fuel Tank Capacity (Qt.): 4Design: Overhead Valve
Shaft Length (In.): 3.90Air Filter: Pleated Paper
Overall Depth Facing PTO (In.): 12.34Overall Width (In.): 14.51
Shaft Dia. (In.): 1.00Overall Depth (In.): 12.34
Cylinders: Cast Iron4 Cycle Engine: yes
Overall W Facing PTO (In.): 14.51Country of Origin (subject to change): China

Description

Gasoline Engine, 4 Cycle, 9 HP, 3600 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 4, Recoil Starter Type, Electronic Ignition Type, Yes Low Oil Shut Down, Cast Iron Cylinders, Internal, Ball (PTO), Yes Muffler, Dual Clean (Paper Element with Pre-cleaner) Air Cleaner Type, Pleated Paper, CCW-SE Rotation, Pump Application, Overall Height (In.) 15.91, Overall Width (In.) 14.51, Overall Depth (In.) 12.34, Shaft Length (In.) 3.90

Restrictions and Compliance

*3: Hazardous material

Reviews