SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gas Engine, 18 HP, 3600 RPM, Horizontal

BRIGGS & STRATTON| Zoro #: G1555364| Mfr #: 356447-3079-G1

$1474.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
PTO Shaft Dia. (In.): 1.00PTO Shaft Length (In.): 2.906Shaft Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555364 Mfr #: 356447-3079-G1
PTO Shaft Dia. (In.): 1.00PTO Shaft Length (In.): 2.906
Shaft Dia. (In.): 1Shaft Key (In.): 1/4
Cylinders: Cast IronHP: 18
Application: Mixers, Pumps, Augers, SawsGear Box: Internal
Design: V-TwinAgency Compliance: EPA
Overall Width (In.): 16.00Maintenance Frequency: Oil Change 50 Hours
Overall Depth (In.): 13.351Shaft Length (In.): 2-29/32
Air Filter: Paper/FoamSeries: Vanguard Horizontal
Features: Pressure LubricationOverall Height (In.): 17.235
Low Oil Shut Down: NoShaft Orientation: Horizontal
Engine RPM: 3600Air Cleaner Type: Dual Element
PTO Shaft Height (In.): 5.248Ignition Type: Electronic
Shaft Height (In.): 5.248Gross Torque: 26.26 lb.-ft.
Starter Type: Recoil/ElectricShaft Configuration: Tapped 3/8 - 24, 1/4" Keyway
Item: Gasoline EngineMuffler: No
Rotation: CCWBearings: Ball/DU
Country of Origin (subject to change): Japan

Description

Gasoline Engine, 18 HP, 3600 Engine RPM, Gross Torque 26.26 lb.-ft., Horizontal Shaft Orientation, Recoil/Electric Starter Type, Electronic Ignition Type, No Low Oil Shut Down, Cast Iron Cylinders, Internal, Ball/DU, No Muffler, Dual Element Air Cleaner Type, Paper/Foam, CCW Rotation, Mixers, Pumps, Augers, Saws Application, Overall Height (In.) 17.235, Overall Width (In.) 16.00, Overall Depth (In.) 13.351, Shaft Length (In.) 2.906, Shaft Height (In.) 5.248, Shaft Dia. (In.) 1.00

Restrictions and Compliance

*3: Hazardous material

Reviews