PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gas Engine, 35 HP, 3600 RPM, Horizontal

BRIGGS & STRATTON| Zoro #: G1337287| Mfr #: 613477-3111-J1

$2706.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
PTO Shaft Dia. (In.): 1.25PTO Shaft Length (In.): 4.00Shaft Dia. (In.): 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337287 Mfr #: 613477-3111-J1
PTO Shaft Dia. (In.): 1.25PTO Shaft Length (In.): 4.00
Shaft Dia. (In.): 1-1/8Shaft Key (In.): 1/4
Cylinders: Cast IronHP: 35
Application: Mixers, Pumps, Augers, SawsGear Box: Internal
Design: V-TwinAgency Compliance: EPA
Overall Width (In.): 20.00Maintenance Frequency: Oil Change 50 Hours
Overall Depth (In.): 20.00Shaft Length (In.): 4
Air Filter: Paper/FoamSeries: Vanguard Horizontal
Features: Pressure LubricationOverall Height (In.): 28.50
Low Oil Shut Down: NoShaft Orientation: Horizontal
Engine RPM: 3600Air Cleaner Type: Dual Element
PTO Shaft Height (In.): 6.126Ignition Type: Electronic
Shaft Height (In.): 6.126Gross Torque: 51.06 lb.-ft.
Starter Type: ElectricShaft Configuration: Tapped 7/16 -20, 1/4" Keyway
Item: Gasoline EngineMuffler: No
Rotation: CCWBearings: Ball/DU
Country of Origin (subject to change): Japan

Description

Gasoline Engine, 35 HP, 3600 Engine RPM, Gross Torque 51.06 lb ft., Horizontal Shaft Orientation, Electric Starter Type, Electronic Ignition Type, No Low Oil Shut Down, Cast Iron Cylinders, Internal, Ball/DU, No Muffler, Dual Element Air Cleaner Type, Paper/Foam, CCW Rotation, Mixers, Pumps, Augers, Saws Application, Overall Height (In.) 28.50, Overall Width (In.) 20.00, Overall Depth (In.) 20.00, Shaft Length (In.) 4.00, Shaft Height (In.) 6.126, Shaft Dia. (In.) 1.125

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews