SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Kerosene Can, 5 Gal., Blue

BRIGGS & STRATTON| Zoro #: G0805472| Mfr #: 85059

$15.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Kerosene CanMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805472 Mfr #: 85059
Color: BlueItem: Kerosene Can
Material: PolyethyleneWidth: 8-1/2"
Spout Length: 11-1/2"Height: 14-3/4"
Capacity: 5 gal.Standards: CARB, ATSM F852-2009, TSG Certified
Venting: SelfCountry of Origin (subject to change): United States

Description

Kerosene Can, 5 gal. Capacity, Self Venting, Blue, Material Polyethylene, Height 14-3/4 In., Width 8-1/2 In., Spout Length 11-1/2 In., Standards CARB, ATSM F852-2009, TSG Certified

Reviews