LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8000W Gas Portable Generator 120/240VAC Electric/Recoil

BRIGGS & STRATTON| Zoro #: G1994447| Mfr #: 30664

$1533.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994447 Mfr #: 30664
Generator Fuel Type: GasolineAir Cleaner Type: Paper
Item: Portable GeneratorCircuit Breaker: Yes
Generator Engine Brand: Briggs & StrattonFull Power Switch: No
Wheel Kit Included: YesPortable Generator Technology: Conventional
Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Twist-Lock (1)Width: 23"
Generator Mfr. Warranty Details: 3 yr.Length: 34-3/4"
CARB Compliant: NoIncludes: Engine Oil Bottle, Owner Manual
Run Time @ Full Load: 7.0 hr.Engine Displacement: 420cc
Surge Watts: 10, 000Generator Height: 26-3/8"
Standards: UL, EPA, EVAP, CSA, NECGenerator Run Time @ 1/2 Load: 9.0 hr.
Engine Alternator: Power SurgeGenerator Amps: 66.6/33.3
Run Time Hour Meter: YesGenerator Voltage: 120/240VAC
Low Oil Shut Down: NoGenerator Rated Watts: 8000
Fuel Tank Capacity: 7.5 gal.Cylinder Material: Cast Iron
Generator Starter Type: Electric/RecoilCountry of Origin (subject to change): China

Product Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 8000, Surge Watts 10,000, 120/240VAC, Generator Amps 66.6/33.3, Generator Engine Brand Briggs & Stratton, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Twist-Lock (1), CARB Compliant No, Circuit Breaker Yes, Power Surge Engine Alternator, Engine Displacement 420cc, Parallel Configuration Capable No

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.