Briggs & Stratton Portable Generator 7000 Watts Gas

BRIGGS & STRATTON| Zoro #: G1744872| Mfr #: 30663

$1,273.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744872 Mfr #: 30663
Generator Fuel Type: GasolineGenerator Engine Brand: Briggs & Stratton
Portable Generator Technology: ConventionalCircuit Breaker: Yes
Item: Portable GeneratorWheel Kit Included: Yes
Includes: Engine Oil Bottle, Owner ManualGenerator Outlets: 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Twist-Lock (1)
Air Cleaner Type: PaperCARB Compliant: No
Width: 23"Run Time @ Full Load: 7.0 hr.
Length: 34-3/4"Surge Watts: 8750
Generator Height: 26-3/4"Standards: UL, EPA, EVAP, CSA, NEC
Engine Displacement: 420ccGenerator Run Time @ 1/2 Load: 9.0 hr.
Engine Alternator: Power SurgeGenerator Amps: 58.3/29.1
Run Time Hour Meter: YesGenerator Voltage: 120/240VAC
Low Oil Shut Down: NoGenerator Rated Watts: 7000
Full Power Switch: NoFuel Tank Capacity: 7.5 gal.
Generator Starter Type: Electric/RecoilCylinder Material: Cast Iron
Generator Mfr. Warranty Details: 3 yr.Country of Origin (subject to change): China

Product Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 7000, Surge Watts 8750, 120/240VAC, Generator Amps 58.3/29.1, Generator Engine Brand Briggs & Stratton, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Twist-Lock (1), CARB Compliant No, Circuit Breaker Yes, Power Surge Engine Alternator, Engine Displacement 420cc, Parallel Configuration Capable No

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.