Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Yellow incandescent Handheld Flashlight, Alkaline D, 60lm

  • Zoro #: G2310222
  • Mfr #: 2618

$5.63 /ea

Order in multiples of 24

  • Battery Burn Time: 200 hr.
  • Lighting Technology: Incandescent
  • Length: 8.1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bright Star #2618 Specifications

  • Zoro #: G2310222
  • Mfr #: 2618
Battery Burn Time: 200 hr. Lighting Technology: Incandescent
Length: 8.1" Flashlight Battery Type: Alkaline
Lumens: 60 Body Color: Yellow
Number of Batteries: 2 Standards: UL
Run Time on High Setting: 200 hr. Safety Rated: Not Safety Rated
Weight with Batteries: 4.20 oz. Flashlight Beam Type: Fixed
Lens Material: Plastic Flashlight Grade: Industrial
Flashlight Battery Size: D Light Output Modes: High
Batteries Included: No Switch Type: Slide
Item: Handheld Flashlight Maximum Lumens Output: 60
Flashlight Body Material: Polypropylene Rechargeable: No
Lamp Life: 15 hr. Special Light Output Mode: No Special Light Output
Beam Distance: 75m Lamp Type: incandescent
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Find handheld flashlights in small, compact sizes for personal use or larger models for maximum light output. Bright Star Handheld Flashlight include characteristics like: Length: 8.13", Flashlight Battery Size: D.

Reviews of Bright Star #2618