Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Orange LED Handheld Flashlight, Alkaline D, 50lm

  • Zoro #: G5133301
  • Mfr #: 15720

$21.73

  • Flashlight Battery Type: Alkaline
  • Standards: UL
  • Lamp Type: Led
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bright Star #15720 Specifications

  • Zoro #: G5133301
  • Mfr #: 15720
Flashlight Battery Type: Alkaline Standards: UL
Lamp Type: Led Number of Batteries: 3
Includes: Clip Item: Handheld Flashlight
Run Time on High Setting: 250 hr. Flashlight Battery Size: D
Flashlight Grade: Industrial Length: 10.20"
Flashlight Beam Type: Fixed Light Output Modes: High
Beam Distance: 88m Flashlight Grouping Type: Handheld Flashlight
Weight with Batteries: 14.60 oz. Batteries Included: No
Battery Burn Time: 250 hr. Body Color: Orange
Safety Rated: Class I, Div. 1 Rechargeable: No
Flashlight Body Material: Plastic Water Penetration Rating: IP67
Lighting Technology: LED Switch Type: Slide
Special Light Output Mode: No Special Light Output Bulb Technology: LED
Maximum Lumens Output: 50 Lens Material: Polycarbonate
Lumens: 50 Safety Rating: Class I, II, III, Div. 1, 2
Lamp Life: 30,000 hr. Lumens Range: 50 to 99
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Find handheld flashlights in small, compact sizes for personal use or larger models for maximum light output. Take a look at the features for Bright Star Handheld Flashlight. Length: 10.20", Lamp Type: Led, Flashlight Battery Size: D.

Reviews of Bright Star #15720