Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Orange LED Handheld Flashlight, Alkaline D, 50lm

  • Zoro #: G5133317
  • Mfr #: 15460

$20.53

  • Includes: Clip
  • Lumens Range: 50 to 99
  • Lens Material: Polycarbonate
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bright Star #15460 Specifications

  • Zoro #: G5133317
  • Mfr #: 15460
Includes: Clip Lumens Range: 50 to 99
Lens Material: Polycarbonate Switch Type: Slide
Rechargeable: No Length: 8.25"
Maximum Lumens Output: 50 Lighting Technology: LED
Flashlight Grouping Type: Handheld Flashlight Run Time on High Setting: 200 hr.
Special Light Output Mode: No Special Light Output Flashlight Beam Type: Fixed
Battery Burn Time: 200 hr. Batteries Included: No
Water Penetration Rating: IP67 Weight with Batteries: 14.60 oz.
Lumens: 50 Flashlight Battery Size: D
Standards: UL Safety Rating: Class I, II, III, Div. 1, 2
Light Output Modes: High Safety Rated: Class I, Div. 1
Beam Distance: 88m Number of Batteries: 2
Body Color: Orange Lamp Life: 30,000 hr.
Lamp Type: Led Flashlight Grade: Industrial
Item: Handheld Flashlight Flashlight Body Material: Plastic
Flashlight Battery Type: Alkaline Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Within our large assortment of handheld flashlights, you'll find a great selection of specialty flashlights, rechargeable flashlights and even lanterns. Bright Star Handheld Flashlight include characteristics like: Length: 8.25", Lamp Type: Led, Flashlight Battery Size: D.

Reviews of Bright Star #15460