Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Orange incandescent Handheld Flashlight, Alkaline D

  • Zoro #: G4020825
  • Mfr #: 2117

$7.99

  • Lamp Type: incandescent
  • Standards: UL, cUL
  • Weight with Batteries: 4.90 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bright Star #2117 Specifications

  • Zoro #: G4020825
  • Mfr #: 2117
Lamp Type: incandescent Standards: UL, cUL
Weight with Batteries: 4.90 oz. Battery Burn Time: 15 hr.
Flashlight Battery Type: Alkaline Run Time on High Setting: 15 hr.
Flashlight Battery Size: D Safety Rated: UL Divisions 1 and 2; Class I, Group C and D; Class II, Group G; Class III; Operating Temp T4
Body Color: Safety Orange Flashlight Body Material: Polypropylene
Flashlight Grouping Type: Handheld Flashlight Lumens Range: 50 to 99
Safety Rating: Class I, II, Div. 1, 2 Special Light Output Mode: No Special Light Output
Lamp Life: 100,000 hr. Lens Material: Plastic
Lighting Technology: Incandescent Batteries Included: No
Number of Batteries: 2 Switch Type: Slide
Rechargeable: No Flashlight Beam Type: Fixed
Item: Handheld Flashlight Length: 8.13"
Flashlight Grade: Industrial Body Dia.: 2.51"
Light Output Modes: High Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology Incandescent, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Run Time on High Setting 15 hr., Flashlight Body Material Plastic, Body Color Orange, Length 8.13 In., Body Dia. 2.51 In., Safety Rated Class I, Div. 1, Safety Rating Class I, II, Div. 1, 2

Reviews of Bright Star #2117